Arabesque 9-Light 23" Wide Golden Silver Pendant Light

  • Mfr # 24156BCGS

  • Zoro # G1898448


product price:  $1,198.00
/ea
Free Shipping & Returns

Key Features

Length
23 in
Housing Finish
Golden Silver
Lamp Type
G9
Voltage
120 V
Number of Lights
9
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
24156BCGS
Zoro #
G1898448
UPC #
783209086821
Country of Origin
China

Dimensions

Height
22 in
Length
23 in
Width
23 in
Cord Length
180 in
Chain Length
60 in
Maximum Hanging Length
66 in
Canopy Length
6 in
Canopy Width
6 in
Canopy Height
0.75 in

Details

Housing Finish
Golden Silver
Lamp Type
G9
Voltage
120 V
Number of Lights
9
Light Type
Xenon
Collection Name
Arabesque
Item
Single Pendant
Glass Color
Beveled Crystal
Color Temperature
2900 K
Lamp Watts
40 W
Material
Steel, Crystal
Watts
360 W
Lamp Included
Yes
Dimmable
Yes
Rated Life
2,000 hrs
Lumens
6750
Slope Angle
120°
Location Rating
Dry

Description

The Arabesque collection's intricate patterns are formed in metal and finished in Golden Silver. Strands of crystal beads add sparkle as they shimmer through the Xenon lamps. Unique oval-shaped pendants add a touch of class to any room.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.