Zoro Homepage

Axis 3-Light 21" Wide Polished Chrome Vanity Light

  • Mfr # 11313FTPC

  • Zoro # G1880397


product price: $92.00
/ea
Free Shipping & Returns

Key Features

Height
8.5 in
Width
21 in
Housing Finish
Polished Chrome
Lamp Type
E26 Medium
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11313FTPC
Zoro #
G1880397
UPC #
783209113381
Country of Origin
China

Dimensions

Height
8.5 in
Width
21 in
Back Plate Height
4.75 in
Back Plate Width
8 in

Details

Item
Bath Vanity
Housing Finish
Polished Chrome
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
3
Light Type
Incandescent
Collection Name
Axis
Lamp Watts
60 W
Housing Material
Steel, Glass
Features
6.5" Extension
Dimmable
Yes
Lamp Included
No
Glass Color
Frosted
Damp/Wet Rating
Damp
Watts
180 W
Adjustable
No

Description

This transitional design works in any style home. Intersecting, rectangular tubing finished in your choice of Satin Nickel or Oil Rubbed Bronze gently curves to support simple line Frost glass shades.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.