Zoro Homepage

Axis 5-Light 24" Wide Oil Rubbed Bronze Chandelier

  • Mfr # 11225FTOI

  • Zoro # G1883081


product price: $254.00
/ea
Free Shipping & Returns

Key Features

Lamp Type
E26 Medium
Fixture Wattage
300 W
Glass Color
Frosted
Width
24 in
Lamp Watts
60 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11225FTOI
Zoro #
G1883081
UPC #
783209007659
Country of Origin
China

Dimensions

Width
24 in
Height
20.5 in
Length
24 in
Chain Length
36 in
Cord Length
120 in
Canopy Height
1 in
Canopy Length
5 in
Canopy Width
5 in

Details

Item
Single-Tier Chandelier
Housing Finish
Oil Rubbed Bronze
Lamp Type
E26 Medium
Fixture Wattage
300 W
Glass Color
Frosted
Lamp Watts
60 W
Voltage
120 V
Material
Steel, Glass
Light Type
Incandescent
Dimmable
Yes
Number of Lights
5
Collection
Axis
Bulb Included
No
Location Rating
Dry
Adjustable
No

Description

This transitional design works in any style home. Intersecting, rectangular tubing finished in your choice of Satin Nickel or Oil Rubbed Bronze gently curves to support simple line Frost glass shades.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.