Zoro Homepage

Balboa DC 1-Light 12" Wide Copper Oxide Outdoor Wall Sconce

  • Mfr # 3806LACO

  • Zoro # G1457536


product price: $284.99
/ea
Free Shipping & Returns

Key Features

Features
14.25" Extension
Voltage
120 V
Width
Aluminum, Glass
Height
12
Length
Copper Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3806LACO
Zoro #
G1457536
UPC #
783209112773
Country of Origin
China

Dimensions

Width
Aluminum, Glass
Height
12
Length
Copper Oxide
Fixture Width
5.25 in
Fixture Height
7.75 in
Overall Height
14.25
Size
Copper Oxide
Overall Length
17.25
Thickness
120
Backplate Height
7.75

Description

This transitional design in Die Cast aluminum has a remarkable price point. Finished in Copper Oxide with a hand painted Lace glass and two lamping options of both fluorescent and incandescent versions available. Adds additional energy savings and long life.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.