Bali 1-Light 15.75" Wide Natural Pendant Light

  • Mfr # 14402NAWT

  • Zoro # G1888742


product price:  $190.00
/ea
Free Shipping & Returns

Key Features

Height
10 in
Length
15.75 in
Housing Finish
Natural
Lamp Type
E26 Medium
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
14402NAWT
Zoro #
G1888742
UPC #
783209126565
Country of Origin
China

Dimensions

Height
10 in
Length
15.75 in
Width
15.75 in
Cord Length
120 in
Maximum Hanging Length
131 in
Canopy Width
5 in
Canopy Length
5 in
Canopy Height
1.25 in
Minimum Hanging Length
14 in

Details

Housing Finish
Natural
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
1
Light Type
Incandescent
Collection Name
Bali
Item
Outdoor Pendant
Lamp Watts
60 W
Dimmable
Yes
Material
Hemp Twine, Steel
Lamp Included
No
Watts
60 W
Slope Angle
120°
Location Rating
Damp

Description

Spherical dual shades constructed of woven string in two tone finish combinations, Natural with White inner and Chocolate with White inner. Shades are treated for weather resistance and are U.L. approved for damp location which make them perfect for outdoor living spaces.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.