Zoro Homepage

Basic-Max N/A-Light 52" Wide Bronze/Walnut/Pecan Indoor Ceiling Fan

  • Mfr # 89905OIWP

  • Zoro # G1508889


product price: $184.00
/ea
Free Shipping & Returns

Key Features

Width
52 in
Housing Finish
Oil Rubbed Bronze / Walnut / Pecan
Blade Material
Steel, MDF
Features
Dry Location Rated; 35° Slope
Height
12.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89905OIWP
Zoro #
G1508889
UPC #
783209126701
Country of Origin
China

Dimensions

Width
52 in
Height
12.5 in

Details

Housing Finish
Oil Rubbed Bronze / Walnut / Pecan
Blade Material
Steel, MDF
Features
Dry Location Rated; 35° Slope
Collection
Basic-Max

Description

The Basic-Max ceiling fan features the ability to be installed three different ways: close mount, standard stem, and optional stems up to 72" long.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.