Zoro Homepage

Basix 9-Light Chandelier

  • Mfr # 10128FTSN

  • Zoro # G300553968


product price: $478.00
/ea
Free Shipping & Returns

Key Features

Length
32 in
Dimmable
Yes
Light Type
Incandescent; E26 Medium
Height
32.75 in
Overall Height
94.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10128FTSN
Zoro #
G300553968
UPC #
783209247949
Country of Origin
China

Dimensions

Length
32 in
Height
32.75 in
Overall Height
94.75 in
Canopy Width
5 in
Canopy Length
5 in
Chain Length
72 in
Wire Length
180 in
Canopy Height
1 in
Adjustable Height
Yes

Details

Dimmable
Yes
Light Type
Incandescent; E26 Medium
Material
Steel, Glass
Glass Finish
Frosted
Number of Bulbs
9
Bulb Shape
A19
Shade Material
Glass
Input Voltage
120V

Description

Contemporary collection with sweeping arms and clean lines. Offered in Ice glass and Satin Nickel finish or Wilshire glass and Oil Rubbed Bronze finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.