Birotational Motor 2 Bolt Flange, 19.36 Cid, 190 Rpm, 1/2 NPT Port Size

  • Mfr # 271536

  • Zoro # G2515428


product price:Ā  $330.99
/ea
Free Shipping & Returns

Key Features

Max. RPM
190
Continuous Torque
3451
Pressure Rating
2031
Port Size
1/2 NPT
Weight
22 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
271536
Zoro #
G2515428
UPC #
615986034545
Country of Origin
United States

Dimensions

Port Size
1/2 NPT

Details

Max. RPM
190
Continuous Torque
3451
Pressure Rating
2031
Weight
22 lbs.
Displacement (Cu. In./Rev.)
19.36 in.

Description

Woodruff keyed cylindrical shaft, 1" diameter. For light and medium duty applications. Dual rotation. Replacement for Char-Lynn ā€œSā€ series.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.