Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Birotational Motor 2 Bolt Flange, 7.63 Cid, 600 Rpm, 2973 PSI

  • Mfr # 271602

  • Zoro # G2653696


product price: $435.99
/ea
Free Shipping & Returns

Key Features

Max. RPM
600
Continuous Torque
3230
Pressure Rating
2973
Port Size
SAE 10
Displacement (Cu. In./Rev.)
7.63 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
271602
Zoro #
G2653696
UPC #
615986034590
Country of Origin
United States

Dimensions

Port Size
SAE 10

Details

Max. RPM
600
Continuous Torque
3230
Pressure Rating
2973
Displacement (Cu. In./Rev.)
7.63 in.

Description

The BMSY adapts an advanced gear set design witn disc distribution flow and high pressure. These motors can be supplied with various options for multifunctional operations in accordance with the application requirements. The output shaft tapered roller bearings permit high axial and radial forces offering a smooth operation during low pressure start up and high pressure operation. These low weight advanced construction design motors are manufactured in accordance with the requirements of the ISO 9000-2000 quality system.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.