Shop MAXIM
See all product information
Create Account
BMRS Hydraulic Motor, 4-Bolt, 19.2 CID, 1/2 NPT Ports, 1251 PSI, 190 RPM
- Mfr # BMRS-315-H4-K-P
- Zoro # G616318800
product price:Â
$
297.99
/ea
Free Shipping & Returns
Key Features
Flange Mount
4 bolt A flange
Max. RPM
190 RPM
Continuous Torque
3,451 in-lb
Pressure Rating
2031 psi
Port Size
1/2 NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BMRS-315-H4-K-P
- Zoro #
- G616318800
- UPC #
- 615986034408
- Country of Origin
- Unknown
Dimensions
- Port Size
- 1/2 NPT
Details
- Flange Mount
- 4 bolt A flange
- Max. RPM
- 190 RPM
- Continuous Torque
- 3,451 in-lb
- Pressure Rating
- 2031 psi
- Item
- Hydraulic Motor
Description
1 in diameter woodruff keyed cylindrical shaft. For light and medium duty applications. Dual rotation. Replacement for Char-Lynn S in series.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.