Zoro Homepage

Builder Cast 1-Light 8" Wide White Outdoor Wall Sconce

  • Mfr # 1024WT

  • Zoro # G1461027


product price: $56.00
/ea

Key Features

Features
7" Extension
Voltage
120 V
Width
Die Cast Aluminum
Height
8
Length
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1024WT
Zoro #
G1461027
UPC #
783209102460
Country of Origin
China

Dimensions

Width
Die Cast Aluminum
Height
8
Length
White
Fixture Width
4.5 in
Fixture Height
4.5 in
Inside Diameter
12
Overall Length
12
Size
White
Thickness
120
Overall Height
7
Backplate Height
4.5
Maximum Height
12

Description

Maxim Lighting's commitment to both the residential lighting and the home building industries will assure you a product line focused on your basic lighting needs. With the Builder Cast collection you will find quality lighting that is well designed, well priced and readily available.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.