
Carriage House 1-Light 6" Wide Oriental Bronze Outdoor Wall Sconce
Mfr # 3495WGOB
Zoro # G1460336
product price:Â $128.00
/ea
Free Shipping & Returns
Key Features
Features
7.5" Extension
Voltage
120 V
Width
6 in
Height
12.5 in
Light Technology
Incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3495WGOB
Zoro #
G1460336
UPC #
783209349506
Country of Origin
China
Dimensions
Width
6 in
Height
12.5 in
Fixture Width
5 in
Fixture Height
9 in
Details
Item
Outdoor Wall Mount Light
Features
7.5" Extension
Voltage
120 V
Light Technology
Incandescent
Finish
Oriental Bronze
Glass Color
Water Glass
Lamp Included
No
Housing Material
Die Cast Aluminum, Glass
Lamp Watts
60 W
Lamp Type
E26 Medium
Lamp Quantity
1
Collection
Carriage House DC
Dimmable
Yes
Damp/Wet Rating
Wet
Description
Carriage House DC is a traditional, early American style collection from Maxim Lighting International in Oriental Bronze finish with Water Glass glass.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.