Zoro Homepage

Claymore 6-Light 28" Wide Claystone / Gold Leaf Chandelier

  • Mfr # 22436CSTGL

  • Zoro # G1884892


product price: $848.00
/ea
Free Shipping & Returns

Key Features

Lamp Type
E12 Candelabra
Fixture Wattage
360 W
Size
Claystone / Gold Leaf
Material
Steel, Wood
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22436CSTGL
Zoro #
G1884892
UPC #
783209169418
Country of Origin
China

Dimensions

Size
Claystone / Gold Leaf
Overall Length
29.75
Length
Claystone / Gold Leaf
Width
Steel, Wood
Overall Height
28
Thickness
120
Height
28
Chain Length
36
Wire Length
120
Cord Length
120 in

Details

Item
Chandelier
Housing Finish
Claystone / Gold Leaf
Lamp Type
E12 Candelabra
Fixture Wattage
360 W
Material
Steel, Wood
Dimmable
Yes
Collection
Claymore
Light Type
Incandescent
Voltage
120 V
Number of Lights
6
Lamp Watts
60 W
For Use With
8.2
Maximum Wattage Per Bulb
60
ADA Compliant
No
Bulb Type
E12 Candelabra Incandescent
Number of Bulbs
6
Bulb Included
No
Location Rating
Dry
Adjustable
No

Description

Large sweeping arms of slender metal tubing finished in a rich Gold Leaf spring from a simple body of Claystone that creates an elegant mixture of natural elements.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.