Compass Single Pendant

  • Mfr # 27571APBK

  • Zoro # G800553963


product price:  $190.00
/ea
Free Shipping & Returns

Key Features

Length
12 in
Housing Finish
Antique Pecan / Black
Voltage
120
Light Type
Incandescent; E26 Medium
Shade Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
27571APBK
Zoro #
G800553963
UPC #
783209220980
Country of Origin
China

Dimensions

Length
12 in
Wire Length
120 in
Chain Length
36 in
Adjustable Height
Yes

Details

Housing Finish
Antique Pecan / Black
Voltage
120
Light Type
Incandescent; E26 Medium
Shade Material
Steel
Dimmable
Yes
Max. Fixture Wattage
60
Slope
90 Degrees
Bulb Shape
A19

Description

The sphere has become one the most popular styles in lighting decor today. Our latest entry to this category is constructed of heavy channel metal finished in either Barn Wood or Antique Pecan both with Black accents. Now you can enjoy the beauty of wood with the durability and affordable price of metal.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.