
Cora 1-Light 19.75" Wide Satin Nickel Pendant Light
Mfr # 11026SN
Zoro # G1885577
product price: $548.00
/ea
Free Shipping & Returns
Key Features
Height
19.75
Length
Satin Nickel
Width
Steel
Housing Finish
Satin Nickel
Lamp Type
E26 Medium
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
11026SN
Zoro #
G1885577
UPC #
783209202191
Country of Origin
China
Dimensions
Height
19.75
Length
Satin Nickel
Width
Steel
Size
Satin Nickel
Overall Length
18.25
Inside Diameter
141.25
Thickness
120
Overall Height
19.75
Minimum Height
21
Wire Length
120
Maximum Height
141.25
Cord Length
120 in
Maximum Hanging Length
141.25 in
Canopy Width
4.75 in
Minimum Hanging Length
21 in
Canopy Height
2.25 in
Canopy Length
4.75 in
Description
Spun metal shades in various sizes are perfect for budget installations. Available in Black with gold interior and Satin Nickle with white interior, these pendants are very stylish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.