Zoro Homepage

Corona 9-Light 28" Wide Satin Nickel Chandelier

  • Mfr # 10206FTSN

  • Zoro # G1892251


product price: $484.00
/ea
Free Shipping & Returns

Key Features

Lamp Type
E26 Medium
Fixture Wattage
540 W
Lamp Watts
60 W
Light Type
Incandescent
Width
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10206FTSN
Zoro #
G1892251
UPC #
783209108516
Country of Origin
China

Dimensions

Width
28 in
Length
28 in
Height
23 in
Chain Length
72 in
Cord Length
180 in
Canopy Height
0.79 in
Canopy Length
5.12 in
Canopy Width
5.12 in

Details

Item
Multi-Tier Chandelier
Housing Finish
Satin Nickel
Lamp Type
E26 Medium
Fixture Wattage
540 W
Lamp Watts
60 W
Light Type
Incandescent
Voltage
120 V
Number of Lights
9
Dimmable
Yes
Collection
Corona
Material
Steel, Glass
Bulb Included
No
Adjustable
No
Location Rating
Dry

Description

Minimalistic frames finished in your choice of Oil Rubbed Bronze or Polished Chrome support cylinders of Frost glass shades. A clean contemporary look at a very affordable price.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.