Zoro Homepage

CounterMax MX-LD-D 20w Cls II Dim Direct Wire Driv

  • Mfr # 53878BK

  • Zoro # G1916298


product price: $40.00
/ea

Key Features

Length
7.75 in
Height
1.25 in
Input Voltage
120-277
Ballast Dimming
Triac CL
Output Voltage
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53878BK
Zoro #
G1916298
UPC #
783209097452
Country of Origin
China

Dimensions

Length
7.75 in
Height
1.25 in

Details

Input Voltage
120-277
Ballast Dimming
Triac CL
Output Voltage
24

Description

The versatile CounterMax® MX-L-D LED disc features two piece aluminum construction that allows for both surface mounting or recessed installation and are designed for daisy chain installation of up to nine discs on one driver with direct-wire installation. MX-L-D LED discs operate at a fraction of the heat of a halogen or xenon discs and consume less than three watts of electricity. When used in conjunction with the available dimmable driver, MX-L-D LED discs are dimmable using a standard dimmer. This combination of versatility, safety, energy efficiency and dimmability make the MX-L-D LED discs the smart choice for disc lighting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.