
Shop MAXIM LIGHTING
See all product information
Crown Hill 1-Light 6.5" Wide Black Outdoor Wall Sconce
Mfr # 1032BK
Zoro # G1460948
product price:Â $78.00
/eaKey Features
Features
8" Extension
Voltage
120 V
Width
6.5 in
Height
18 in
Light Technology
Incandescent
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1032BK
Zoro #
G1460948
UPC #
783209103214
Country of Origin
China
Dimensions
Width
6.5 in
Height
18 in
Fixture Width
4.25 in
Fixture Height
6.25 in
Details
Item
Outdoor Wall Mount Light
Features
8" Extension
Voltage
120 V
Light Technology
Incandescent
Finish
Black
Glass Color
Clear
Lamp Type
E26 Medium
Lamp Included
No
Lamp Quantity
1
Lamp Watts
60 W
Housing Material
Aluminum
Collection
Crown Hill
Dimmable
Yes
Damp/Wet Rating
Wet
Description
Crown Hill is a traditional, early American style collection from Maxim Lighting International, available in multiple finishes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.