Zoro Homepage

Crown Hill 3-Light 8" Wide Black Outdoor Pole/Post Mount

  • Mfr # 1035BK

  • Zoro # G1508469


product price: $100.00
/ea
Free Shipping & Returns

Key Features

Size
Black
Glass Color
Clear
Lamp Included
No
Bulb Type
E12 Candelabra Incandescent
Length
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1035BK
Zoro #
G1508469
UPC #
783209103511
Country of Origin
China

Dimensions

Size
Black
Length
Black
Height
8
Width
Die Cast Aluminum
Overall Length
21
Thickness
120
Overall Height
8

Description

Crown Hill is a traditional, early American style collection from Maxim Lighting International, available in multiple finishes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.