
Dart 5-Light 26" Wide Satin Nickel Chandelier
Mfr # 21286SWSN
Zoro # G1883547
product price:Â $298.00
/ea
Free Shipping & Returns
Key Features
Lamp Type
E26 Medium
Fixture Wattage
300 W
Glass Color
Satin White
Length
26 in
Collection
Dart
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
21286SWSN
Zoro #
G1883547
UPC #
783209232587
Country of Origin
China
Dimensions
Length
26 in
Height
13.5 in
Width
26 in
Cord Length
120 in
Maximum Hanging Length
60.5 in
Canopy Height
1 in
Canopy Width
5 in
Canopy Length
5 in
Minimum Hanging Length
18.5 in
Details
Item
Single-Tier Chandelier
Housing Finish
Satin Nickel
Lamp Type
E26 Medium
Fixture Wattage
300 W
Glass Color
Satin White
Collection
Dart
Voltage
120 V
Light Type
Incandescent
Number of Lights
5
Lamp Watts
60 W
Material
Steel, Glass
Bulb Included
No
Slope Angle
70°
Location Rating
Dry
Adjustable
No
Description
Inspired by the Modernist architect Edward Dart, this collection features straight line frames finished in Satin Brass or Satin Nickel that support Satin White glass cylinders for a clean and modern look. The end of the frames turn up and end in an angle emphasizing a minimalist geometry popular in Modernist work.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.