Shop WESTINGHOUSE
See all product information
Create Account
Pendant LED Dimmable 8W Mini Cava Champagne Brass Bubble Glass
- Mfr # 6355300
- Zoro # G008659559
product price:Â
$
121.99
/ea
Free Shipping & Returns
Key Features
Color
Champagne Brass
Height
5.31
Length
7.48
Width
6.69 in
Lamp Type
Intergrated LED
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6355300
- Zoro #
- G008659559
- UPC #
- 024034635533
- Country of Origin
- China
- Color
- Champagne Brass
- Lamp Type
- Intergrated LED
- Voltage
- 120V
- Style
- Contemporary
- Chandelier/ Pendant Type
- Indoor Pendant Light Fixture
- Number of Light Bulbs Required
- 1
- Finish
- Champagne Brass
- Watts
- 8
- Material
- Metal & Glass
- Description/Special Features
- Dimmable
- Yes
- Color Temperature
- 3000 K
- Includes
- Bulb Included
- Lamp Included
- Yes
- Damp/Wet Rating
- None
- Lumens
- 800
Dimensions
- Height
- 5.31
- Length
- 7.48
- Width
- 6.69 in
- Diameter
- 5"
Description
The Westinghouse Cava One-Light Indoor Mini Pendant combines LED technology with a solid cylinder of bubble glass, creating brilliant light. A glamorous addition to a kitchen island, dining area, bedroom, or bathroom, it features an elegant champagne brass finish. Easily adjust the height of the dimmable mini pendant to suit your needs. Featuring an 8-watt integrated LED that lasts for many years, it provides beautiful ambient light, and you will never need to replace a single bulb. ETL/CETL listed for safety. Westinghouse is a trusted, global brand. Westinghouse knows lighting and offers products with exceptional quality, reliability and functionality. Product reference number 63553.
Documents & Resources
Restrictions
View the Lighting Facts
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.