Zoro Homepage

Elegante 3-Light 14" Wide Etruscan Gold Chandelier

  • Mfr # 2855EG

  • Zoro # G1884798


product price: $267.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Etruscan Gold
Lamp Type
E12 Candelabra
Fixture Wattage
180 W
Size
Etruscan Gold
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2855EG
Zoro #
G1884798
UPC #
783209285507
Country of Origin
China

Dimensions

Size
Etruscan Gold
Overall Length
14.5
Thickness
120
Overall Height
14
Length
Etruscan Gold
Width
Steel
Height
14
Wire Length
120
Chain Length
36
Cord Length
120 in
Maximum Hanging Length
52 in

Details

Item
Mini Chandelier
Housing Finish
Etruscan Gold
Lamp Type
E12 Candelabra
Fixture Wattage
180 W
Material
Steel
Dimmable
Yes
Light Type
Incandescent
For Use With
4.3
Lamp Watts
60 W
Voltage
120 V
Number of Lights
3
Style
Traditional
Collection
Elegante
ADA Compliant
No
Maximum Wattage Per Bulb
60
Bulb Type
E12 Candelabra Incandescent
Number of Bulbs
3
Bulb Included
No
Location Rating
Dry

Description

One of our most popular collections, Elegante combines lighting with decorating. Delicate leaves and crystals top the wrap-around vines. Offered in Etruscan Gold or Oil Rubbed Bronze.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.