Zoro Homepage

Elegante 6-Light 26.5" Wide Etruscan Gold Chandelier

  • Mfr # 2851EG

  • Zoro # G1881079


product price: $847.99
/ea
Free Shipping & Returns

Key Features

Lamp Type
E12 Candelabra
Fixture Wattage
360 W
Size
Etruscan Gold
Overall Height
26.5
Number of Lights
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2851EG
Zoro #
G1881079
UPC #
783209285101
Country of Origin
China

Dimensions

Size
Etruscan Gold
Overall Height
26.5
Overall Length
28.5
Thickness
120
Height
26.5
Length
Etruscan Gold
Width
Steel
Wire Length
120
Chain Length
36
Cord Length
120 in
Maximum Hanging Length
65 in

Details

Item
Single-Tier Chandelier
Housing Finish
Etruscan Gold
Lamp Type
E12 Candelabra
Fixture Wattage
360 W
Number of Lights
6
Lamp Watts
60 W
Material
Steel
Light Type
Incandescent
Style
Traditional
Dimmable
Yes
For Use With
15.18
Voltage
120 V
Collection
Elegante
Bulb Type
E12 Candelabra Incandescent
ADA Compliant
No
Maximum Wattage Per Bulb
60
Number of Bulbs
6
Bulb Included
No
Location Rating
Dry

Description

One of our most popular collections, Elegante combines lighting with decorating. Delicate leaves and crystals top the wrap-around vines. Offered in Etruscan Gold or Oil Rubbed Bronze.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.