Zoro Homepage

Essentials 3-Light Flush Mount

  • Mfr # 5832FTBK

  • Zoro # G700553940


product price: $48.00
/ea

Key Features

Housing Finish
Black
Lamp Type
Incandescent
Voltage
120
Dimmable
Yes
Lamp Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5832FTBK
Zoro #
G700553940
UPC #
783209247482
Country of Origin
China

Dimensions

Length
15.5 in

Details

Housing Finish
Black
Lamp Type
Incandescent
Voltage
120
Dimmable
Yes
Glass Color
Frosted
Lamp Watts
60
Fixture Shape
A19
Housing Material
Glass
Lamp Type - Fixtures
E26 Medium
Fixture Housing Material
Glass, Steel

Description

Maxim Lighting's commitment to both the residential lighting and the home building industries will assure you a product line focused on your lighting needs. With Maxim Lighting you will find quality product that is well designed, well priced and readily available.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.