Flambeau 4-Light 13" Wide Black / Antique Brass Pendant Light

  • Mfr # 16114CLBKAB

  • Zoro # G1896619


product price: $478.00
/ea
Free Shipping & Returns

Key Features

Length
13 in
Housing Finish
Black / Antique Brass
Lamp Type
E12 Candelabra
Voltage
120 V
Number of Lights
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16114CLBKAB
Zoro #
G1896619
UPC #
783209231733
Country of Origin
China

Dimensions

Height
25 in
Length
13 in
Width
13 in
Cord Length
120 in
Maximum Hanging Length
79 in
Minimum Hanging Length
33.5 in
Canopy Height
0.75 in
Canopy Width
5 in
Canopy Length
5 in

Details

Housing Finish
Black / Antique Brass
Lamp Type
E12 Candelabra
Voltage
120 V
Number of Lights
4
Light Type
Incandescent
Collection Name
Flambeau
Item
Single Pendant
Watts
240 W
Material
Steel, Glass
Lamp Included
No
Lamp Watts
60 W
Slope Angle
90°
Location Rating
Dry
Adjustable
No

Description

An exquisite collection featuring scalloped cylindrical Clear glass shades on unique metal frames finished in a combination of Black and Antique Brass. The cascading design of the chandeliers can be paired over a dining table or used as an entry fixture.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.