Shop MAXIM LIGHTING
See all product information
Goblet 1-Light 11" Wide Bronze / Antique Brass Semi-Flush Mount Light
Mfr # 26129CLBZAB
Zoro # G1889786
product price:Â $150.00
/ea
Free Shipping & Returns
Key Features
Size
Bronze / Antique Brass
Finish
Bronze / Antique Brass
Thickness
120
For Use With
2.1
Voltage
120 V
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
26129CLBZAB
Zoro #
G1889786
UPC #
783209212466
Country of Origin
China
Dimensions
Size
Bronze / Antique Brass
Thickness
120
Overall Height
11
Overall Length
9.25
Height
11
Width
Steel, Glass
Length
Bronze / Antique Brass
Description
Simple yet elegant frames are finished in two tone finishes to add upscale element to this economical collection. Frames are available in either Bronze with Antique Brass accents or Black with Satin Nickel accents. Both are supplied with Clear glass shades inspired by stemware for a tailored profile.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.