Bergamot Station 1 Light Semi Flush 8.5 In. Bronze/Brushed Brass
- Mfr # C7540-BRZ/BBA
- Zoro # G215447673
product price:Â
$
264.00
/ea
Free Shipping & Returns
Key Features
Finish
Bronze/Brushed Brass
Voltage
120V
Length
8.5 in
Height
6.75 in
Number of Bulbs
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C7540-BRZ/BBA
- Zoro #
- G215447673
- UPC #
- 197292049326
- Country of Origin
- China
- Item
- Semi Flush
- Finish
- Bronze/Brushed Brass
- Voltage
- 120V
- Number of Bulbs
- 1
- Watts
- 60W
- Includes
- Fixture, Hardware
- Body Material
- Hand-Worked Iron
- Bulb Included
- No
- Shade Material
- Glass
- Slope Compatible
- No
- Bulb Shape
- E26 Medium Base
- Standards
- UL Damp
- Battery Included
- No
- Product Care
- Clean with a soft, damp cloth
- Designer
- Troy Standard
- Socket Count
- 1
Dimensions
- Length
- 8.5 in
- Height
- 6.75 in
- Width
- 8.5 in
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.