Zoro Homepage

Goblet 1-Light 4.75" Wide Black / Satin Nickel Wall Sconce

  • Mfr # 26121CLBKSN

  • Zoro # G1881036


product price: $54.00
/ea

Key Features

Height
9.5 in
Dimmable
Yes
Finish
Black / Satin Nickel
Lamp Watts
60 W
Lamp Included
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26121CLBKSN
Zoro #
G1881036
UPC #
783209211353
Country of Origin
China

Dimensions

Height
9.5 in
Width
4.75 in
Wire Length
6 in
Back Plate Height
6.75 in
Back Plate Width
4.33 in

Details

Dimmable
Yes
Finish
Black / Satin Nickel
Item
Wall Sconce
Lamp Watts
60 W
Lamp Included
No
Bulb Technology
Incandescent
Voltage
120 V
Description/Special Features
7.25" Extension
Collection
Goblet
Number of Bulbs
1
Bulb Type
E26 Medium
Body Material
Steel, Glass
Location Rating
Damp

Description

Simple yet elegant frames are finished in two tone finishes to add upscale element to this economical collection. Frames are available in either Bronze with Antique Brass accents or Black with Satin Nickel accents. Both are supplied with Clear glass shades inspired by stemware for a tailored profile.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.