Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heirloom 1-Light 7.5" Wide Black / Burnished Brass Outdoor Wall Sconce

  • Mfr # 11543BKBUB

  • Zoro # G1460832


product price: $120.00
/ea
Free Shipping & Returns

Key Features

Features
10" Extension
Voltage
120 V
Width
7.5 in
Height
10.75 in
Length
7.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11543BKBUB
Zoro #
G1460832
UPC #
783209238695
Country of Origin
China

Dimensions

Width
7.5 in
Height
10.75 in
Length
7.5 in
Fixture Height
6.75 in
Fixture Width
4.5 in
Wire Length
8 in

Details

Item
Outdoor Wall Mount Light
Features
10" Extension
Voltage
120 V
Light Technology
Incandescent
Finish
Black / Burnished Brass
Lamp Watts
60 W
Housing Material
Brass, Aluminum, Glass
Lamp Type
E26 Medium
Lamp Included
No
Lamp Quantity
1
Collection
Heirloom
Dimmable
Yes
Damp/Wet Rating
Wet
Lighting Direction
Down

Description

A return of Bound Glass lighting, Heirloom features a classic globe shape with rectilinear clear glass panels finished in two-tone Black and Burnished Brass. The wall mounts are made of brass and aluminum which makes them suitable for outdoors as well as indoors.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.