Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hyd Cylinder, 2-1/2 In Bore, 24 In Stroke

  • Mfr # 218325

  • Zoro # G2873096


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Cylinder Style
Tie-Rod
Bore Dia.
2 1/2 in
Stroke Length
24 in
Max. Pressure
2,500 psi
Retracted Length
34 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
218325
Zoro #
G2873096
UPC #
-
Country of Origin
China

Dimensions

Bore Dia.
2 1/2 in
Stroke Length
24 in
Retracted Length
34 1/4 in
Rod Dia.
1 1/8 in
Port Size
3/8 in NPT
Extended Length
58 1/4 in
Rod Thread Size
1-1/8"-12
Dimension C (In.)
1.125
Rod Dia. (In.)
1-1/8
Dimension B (In.)
2.500
Dimension E (In.)
1.625
Port Size (NPT)
3/8"
Bore Dia. (In.)
2-1/2
Dimension A (In.)
0.189
Pin Dia.
1 in
Dimension D (In.)
2.125

Details

Item
Hydraulic Cylinder
Cylinder Style
Tie-Rod
Max. Pressure
2,500 psi
Column Load
5300 lb
Temp. Range
-20 Degrees to 220 Degrees F
Piston Material
Ductile Iron
Tube Material
Precision Honed Steel
Rod Seal Type
Polypak
Type
Double Acting Tie Rod
Rod Seal
Polypak
Tubes
Precision Honed Steel
Includes
Pins and Clips
NPT Port (In.)
3/8
Piston Rod
High Tensile Strength
Max. Pressure (PSI)
2500
Tie Rods
High Tensile
Retract (In.)
34-1/4
Stroke (In.)
24
Finish
Black
Single Acting/Double Acting
Double Acting
Duty Rating
Standard Duty

Description

Hydraulic Cylinder, Tie-Rod, Bore Dia. 2 1/2 in, Stroke Length 24 in, Rod Dia. 1 1/8 in, Retracted Length 34 1/4 in, Port Size 3/8 in NPT, Extended Length 58 1/4 in, Max. Pressure 2,500 psi, Temp. Range -20 Degrees to 220 Degrees F, Piston Material Ductile Iron, Tube Material Precision Honed Steel, Tie Rods High Tensile, Finish Black, Includes Pins and Clips, Pin Dia. 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.