Shop All Double Acting Hydraulic Cylinders
Maxim
Hyd Cylinder, 2 In Bore, 20 In Stroke
Mfr # 218-311
Zoro # G0820224
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Style Tie-Rod
- Bore Dia. 2 in
- Stroke Length 20 in
- Max. Pressure 2,500 psi
- Retracted Length 30 1/4 in
Product Information
- Brand Maxim
- MFR # 218-311
- Zoro # G0820224
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 2 in |
Stroke Length | 20 in |
Retracted Length | 30 1/4 in |
Rod Dia. | 1 1/4 in |
Port Size | 3/8 in NPT |
Extended Length | 50 1/4 in |
Rod Thread Size | 1-1/8"-12 |
Rod Dia. (In.) | 1-1/8 |
Dimension D (In.) | 2.125 |
Pin Dia. | 1 in |
Port Size (NPT) | 3/8" |
Dimension A (In.) | 0.189 |
Dimension C (In.) | 1.125 |
Dimension B (In.) | 2.500 |
Bore Dia. (In.) | 2 |
Dimension E (In.) | 1.625 |
Details
Description
Hydraulic Cylinder, Tie-Rod, Bore Dia. 2 in, Stroke Length 20 in, Rod Dia. 1 1/4 in, Retracted Length 30 1/4 in, Port Size 3/8 in NPT, Extended Length 50 1/4 in, Max. Pressure 2,500 psi, Temp. Range -20 Degrees to 220 Degrees F, Piston Material Ductile Iron, Tube Material Precision Honed Steel, Tie Rods High Tensile, Finish Black, Includes Pins and Clips, Pin Dia. 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 11ERA60 TiN Coated External Threading Carbide Insert (6007-0004)
- GOODYEAR Narrow Cogged V-Belt: 3VX Profile, 30" Effective Length (3VX300)
- PRIMEFIT 1/4" x 1/4" Push On Barb Hose Splicer, 25PCS (HRK14P14P-B25-P)
- AEROQUIP Hose Fitting, Metric Light, 90, 1/4, M16X1.5 (1A8DLB4)
- MAXIM Hyd Cylinder, 1-1/2 In Bore, 12 In Stroke (288-304)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 30 In Stroke (288-330)
- MAXIM Hydraulic Cylinder, 3 In Bore, 8 In Stroke (218-302)
- MAXIM Hydraulic Cylinder, 4 In Bore, 8 In Stroke (218-360)
- MAXIM Hydraulic Cylinder, 2 In Bore, 4 In Stroke (288-307)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 24 In Stroke (218-325)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 2 Bore x 16 Stroke - 1.125 Rod. (297075)
- Maxim Hydraulic Cylinders