Knob Hill DC 3-Light 13" Wide Sienna Pendant Light

  • Mfr # 3468CDSE

  • Zoro # G1881532


product price:  $448.00
/ea
Free Shipping & Returns

Key Features

Height
26.5 in
Length
13 in
Housing Finish
Sienna
Lamp Type
E12 Candelabra
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3468CDSE
Zoro #
G1881532
UPC #
783209346802
Country of Origin
China

Dimensions

Height
26.5 in
Length
13 in
Width
13 in
Chain Length
72 in
Cord Length
144 in

Details

Housing Finish
Sienna
Lamp Type
E12 Candelabra
Voltage
120 V
Number of Lights
3
Light Type
Incandescent
Collection Name
Knob Hill DC
Item
Outdoor Hanging Lantern
Glass Color
Seedy
Dimmable
Yes
Lamp Watts
40 W
Material
Die Cast Aluminum
Lamp Included
No
Watts
120 W
Location Rating
Damp

Description

Knob Hill Cast is a traditional, European style collection from Maxim Lighting International in Sienna finish with Seedy glass.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.