
Knoxville LED 1-Light 11" Wide Bronze Outdoor Wall Sconce
Mfr # 51127FSBZ
Zoro # G1459128
product price:Â $398.00
/ea
Free Shipping & Returns
Key Features
Features
14.75" Extension
Voltage
120 V
Width
11 in
Height
23.75 in
Light Technology
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
51127FSBZ
Zoro #
G1459128
UPC #
783209118959
Country of Origin
China
Dimensions
Width
11 in
Height
23.75 in
Fixture Height
15.75 in
Fixture Width
7.25 in
Details
Item
Outdoor Wall Mount Light
Features
14.75" Extension
Voltage
120 V
Light Technology
LED
Lumens
1050
Finish
Bronze
CRI
Greater than 80
Lamp Quantity
1
Color Temperature
3000 K
Lamp Watts
12 W
Housing Material
Aluminum, Glass
Lamp Included
Yes
Lamp Type
AC Integrated
Collection
Knoxville LED
Damp/Wet Rating
Wet
Dimming Method
Triac CL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.