Zoro Homepage

Library 1-Light 8" Wide Heritage Wall Sconce

  • Mfr # 12224HR

  • Zoro # G1899979


product price: $248.00
/ea
Free Shipping & Returns

Key Features

Height
8
Dimmable
Yes
Finish
Heritage
Size
Heritage
Thickness
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12224HR
Zoro #
G1899979
UPC #
783209232846
Country of Origin
China

Dimensions

Height
8
Width
Brass, Steel
Size
Heritage
Thickness
120
Length
Heritage
Overall Length
36.75
Overall Height
28
Backplate Height
5
Wire Length
72
Back Plate Height
5 in
Back Plate Width
5 in

Description

Direct the light exactly where you want it using the articulated arms and metal shades of the Library series. At the backplate, the arm pivots left or right and up or down to direct the light. Additional articulated arms angle the shade or extend or contract the distance of the light source from the wall. Available in Polished Nickel and Heritage Brass finishes, the Library collection evokes industrial era classicism perfect for use as a task light or accent light. Complimentary table and floor lamps complete the collection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.