1037BK Crown Hill 4-Light Outdoor Wall Lantern - Black

  • Mfr # 1037BK
  • Zoro # G203797001
product price: 
$
250.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Width
11 in
Height
28-1/2 in
Length
13-1/2 in
Light Technology
Incandescent
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1037BK
Zoro #
G203797001
UPC #
783209103702
Country of Origin
China
Voltage
120V
Light Technology
Incandescent
Glass Color
Clear
Fixture Housing Color
Black
Lamp Included
No
Max. Wattage
40
Lamp Quantity
4
Housing Material
Die Cast Aluminum
Bulb Shape
B10
Extension
13-1/2 in
Bulb Base
E12 (Candelabra)
Collection
Crown Hill
Dimmable
Yes
Style
Early American
Shade Material
Glass

Dimensions

Width
11 in
Height
28-1/2 in
Length
13-1/2 in
Back Plate Height
13 in
Back Plate Width
4-1/2 in

Description

  • Collection: Crown Hill.
  • Type: Outdoor Wall Mount.
  • Glass: Clear.
  • Finish: Black.
  • Material: Die Cast Aluminum.
  • Number of Bulb: 4.
  • Light Type: Incandescent.
  • Safety Rating: Candelabra Base.
  • Bulb Max Wattage: 60.
  • Fixture Max Wattage: 240.
  • Rated Life: 1,500 Hours.
  • Rated Lumens: 2688.
  • Color Temperature: 2500 K.
  • Dimmable: Standard Dimmer.
  • Width: 11".
  • Height: 28.5".
  • Extension: 13.5".
  • HCO: 5.5".
  • BP Width: 4.5".
  • BP Height: 13".
  • Bulb Included: No.
  • Safety Rating: Wet.
  • Design Style: Early American.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.