Shop LUMARK

LED Fixture, 25 ft Mount H

  • Mfr # WPLLED38S
  • Zoro # G924146560

product price: 
$
330.99
/ea
Free Shipping & Returns

Key Features

High Pressure Sodium Wattage Equivalency
375 W
Series
Lumark AP
Overall Height
7 3/4 in
For Location
Outdoor
Color Selectable
Selectable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
WPLLED38S
Zoro #
G924146560
UPC #
-
Country of Origin
Viet Nam

Dimensions

Overall Height
7 3/4 in
Manufacturers Warranty Length
5 yr
Overall Length
17 3/4 in
Mounting Height - Maximum
25 ft
Mounting Height - Minimum
20 ft
Overall Width
9 3/8 in
Wire Rope Length
17 3/4 in
Length
17 3/4 in

Details

High Pressure Sodium Wattage Equivalency
375 W
Series
Lumark AP
For Location
Outdoor
Color Selectable
Selectable
Light Distribution Type - IESNA
Type IV
Operating Temperature - Minimum
-40 Degrees C
Item
LED Fixture
Mount Type
Surface
Standards
DLC Listed, DLC Listed Premium, FCC Class A, RoHS Complaint, UL Listed
Includes Lamp
Integrated
Metal Halide Wattage Equivalency
400 W
Color Rendering Index
80
Voltage
120 to 347V AC
Operating Temperature - Maximum
40 Degrees C
Lumen Selectable
Selectable
Color Temperature
3000K, 3500K, 4000K, 5000K, 6500K
Fixture Wattage
150 W
Rated Life
54,000 hr
Number of Hubs
4
IP Rating
IP65
Light Output
17,300 lm, 21,000 lm
Housing Color
Bronze
Housing Material
Aluminum

Description

LED Fixture, Fixture Wattage 150 W, Voltage 120 to 347V AC, Light Technology LED, Color Temperature 3000K, 3500K, 4000K, 5000K, 6500K, Color Rendering Index 80, Includes Lamp Integrated, Rated Life 54,000 hr, IP Rating IP65, Standards DLC Listed, DLC Listed Premium, FCC Class A, RoHS Complaint, UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.