Zoro Homepage

Armory 8-Light Chandelier, Natural Aged Brass

  • Mfr # 32358CLNAB

  • Zoro # G214704883


product price: $598.00
/ea
Free Shipping & Returns

Key Features

Lamp Quantity
8
Energy Star Compliant
No
Height
10.25 in
Width
35.75 in
Lighting Certification
cETLus
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32358CLNAB
Zoro #
G214704883
UPC #
783209307063
Country of Origin
China

Dimensions

Height
10.25 in
Width
35.75 in
Length
35.75 in

Details

Item
Chandelier
Lamp Quantity
8
Energy Star Compliant
No
Lighting Certification
cETLus
Lamp Included
No
Material
Steel, Glass
Color
Natural Aged Brass
Light Type
Incandescent
Max. Fixture Wattage
60W
Bulb Type
E12 Candelabra
Color Designation
Dry
Shade Material
Glass

Description

A Coat of Arms in curved Clear glass shades bevel cut and shaped to resemble traditional shields radiates off slender tubular arms. The streamlined design takes on a transitional approach with imaginative details that carries through to the concept for the wall sconce. Available 2 sizes of chandelier and a single light wall sconce in either Matte Black or Natural Aged Brass.


  • •Natural aged brass finish chandelier from the Armory collection
  • •Constructed from high quality steel and glass
  • •This fixture utilizes eight 60-watt E12 candelabra incandescent bulbs (not included)
  • •Safety rated for dry locations and is suitable for dry indoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.