Zoro Homepage

Corona WiFi-enabled LED Fandelight

  • Mfr # 61002BK

  • Zoro # G701703627


product price: $1,578.00
/ea
Free Shipping & Returns

Key Features

Material
Aluminum; Steel; ABS
Finish
Black
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61002BK
Zoro #
G701703627
UPC #
783209251960
Country of Origin
China

Details

Material
Aluminum; Steel; ABS
Finish
Black
Voltage
120V

Description

The Corona Chandelier with fan features a cage of artfully bent Satin Nickel that houses the three innovatively curved fan blades. Its streamlined styling is paired with a high-powered LED ring offering additional downlight while circulation the air.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.