Zoro Homepage

CounterMax SS 96W Hardwire Driver

  • Mfr # DHW898-2496BK

  • Zoro # G208971024


product price: $108.00
/ea
Free Shipping & Returns

Key Features

Height
3.25 in
Material
IC, PVC, PC
Finish
Black
Color
Nickel
Output Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DHW898-2496BK
Zoro #
G208971024
UPC #
783209288119
Country of Origin
China

Dimensions

Width
8.5 in
Height
3.25 in
Depth (In)
1.5 in

Details

Item
Under Cabinet Accessory
Material
IC, PVC, PC
Finish
Black
Color
Nickel
Output Voltage
120V
Standards
cETLus
Application
Residential
Weight (Lbs)
42.24 lbs
Dimmable
Non-Dimmable
Indoor or Outdoor
Indoor

Description

Narrow Aluminum channels of LED are easily concealed in an economical way to tackle your task lighting. Installation is simple with an adjustable bracket that allows you to direct the light to where you need it, and a simple plug-in or hard wire power supply. Available in lenghts from 6 to 48 and varies accessories, Slim Stick is the easy solution for your task lighting installation.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.