Zoro Homepage

Daisy 60'' 5-Blade Fan w LED Light Kit, Black/Gold

  • Mfr # 88826BKGLD

  • Zoro # G814682062


product price: $428.00
/ea
Free Shipping & Returns

Key Features

Width
60 in
Standards
cETLus
Length
60 in
Material
Steel
Height
23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88826BKGLD
Zoro #
G814682062
UPC #
783209305243
Country of Origin
China

Dimensions

Width
60 in
Length
60 in
Height
23 in

Details

Item
Indoor Ceiling Fan
Standards
cETLus
Material
Steel
Watts
12W
Lumens
570

Description

For larger spaces, a larger blade span is sometimes required. This minimalist design is pure and simple. Elongated ABS blades span 60 inches and finished in Matte White contrasting the motor housing's Natural Aged Brass finish. The two tone finish makes for a stylish and bright fan great for interior spaces. Wall control with dual slide dimmer and fan speed control is provided.


  • •Black and gold finish indoor ceiling fan from the Daisy collection
  • •Constructed from high quality steel
  • •This fixture utilizes one 12-watt AC LED bulb (integrated)
  • •Safety rated for dry locations and is suitable for dry indoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.