Zoro Homepage

Franklin 8-Light Chandelier

  • Mfr # 14448DWBK

  • Zoro # G901707029


product price: $848.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Lamp Quantity
8
Lamp Type
Incandescent
Length
36 in
Height
72-3/4 in
Max. Fixture Wattage
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14448DWBK
Zoro #
G901707029
UPC #
783209256965
Country of Origin
China

Dimensions

Length
36 in
Height
72-3/4 in
Width
36 in
Chain Length
36 in
Canopy Length
5 in
Wire Length
120 in
Canopy Width
5 in
Lamp Height
31-3/4 in
Canopy Height
3/4 in

Details

Lamp Quantity
8
Lamp Type
Incandescent
Max. Fixture Wattage
60
Material
Steel
Lamp Included
No
Voltage
120V
Dimmable
Yes
Slope
90 Degrees
Bulb Base Type
E12 Candelabra
Bulb Shape
Torpedo or Tubular
Theme
Franklin

Description

Rustic charm in an elegant, yet simple chandelier with warm distressed wood finishes and textured black metal arms. White candle covers evoke wax candles to complete the classic and transitional appeal of this series. The flush mount features a satin white diffuser to soften the lamps within.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.