Zoro Homepage

Homestead 24" 5-Light Chandelier

  • Mfr # 12515DWBK

  • Zoro # G201706999


product price: $512.99
/ea
Free Shipping & Returns

Key Features

Dimmable
Yes
Material
Metal+Wood
Light Type
Incandescent; E26 Medium
Length
24 in
Overall Height
54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12515DWBK
Zoro #
G201706999
UPC #
783209258150
Country of Origin
China

Dimensions

Height
14 in
Length
24 in
Overall Height
54 in
Shade Height
13 in
Chain Length
72 in
Overall Min Height
19 in
Canopy Height
0.75 in
Canopy Length
4.75 in
Canopy Width
4.75 in
Wire Length
120 in

Details

Dimmable
Yes
Material
Metal+Wood
Light Type
Incandescent; E26 Medium
Number of Bulbs
5
Shade Material
Metal
Slope
90 Degrees
Output Voltage
120V
Bulb Shape
Edison
Input Voltage
120V

Description

A modern blend of metal and wood is the perfect way to bring a little slice of rustic decor to any room. Exposed lamps are caged in a black metal framework and accented with distressed wood tones bringing this design out of the barn and into the 21st century. Use vintage filament lamps to enhance the overall look.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.