Zoro Homepage

Kismet 5-Light Chandelier, Gold Leaf

  • Mfr # 18315SWGL

  • Zoro # G714704666


product price: $548.00
/ea
Free Shipping & Returns

Key Features

Lamp Quantity
5
Energy Star Compliant
No
Material
Steel, Glass
Color
Gold Leaf
Height
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18315SWGL
Zoro #
G714704666
UPC #
783209304833
Country of Origin
China

Dimensions

Height
14 in
Width
37.25 in
Length
37.25 in

Details

Item
Single-Tier Chandelier
Lamp Quantity
5
Energy Star Compliant
No
Material
Steel, Glass
Color
Gold Leaf
Lamp Included
No
Lighting Certification
cETLus
Light Type
Incandescent
Max. Fixture Wattage
60W
Bulb Type
E12 Candelabra
Color Designation
Dry
Shade Material
Opal White Glass

Description

Touches of biophilic details and charming Satin White glass shades modeled on pleated fabric shades create elegant and approachable lighting fixtures. Finished in a rich hand-applied gold leaf, the elongated frame of the chandelier and upturned sconce takes on unique proportions. This collection was designed in collaboration with the eponymous design duo, Kismet House, whose style is embodied in the nostalgic details represented in the shapes, finishes, and overall concept.


  • •Gold leaf finish chandelier from the Kismet collection
  • •Constructed from high quality steel and glass
  • •This fixture utilizes five 60-watt E12 candelabra incandescent bulbs (not included)
  • •Safety rated for dry locations and is suitable for dry indoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.