Zoro Homepage

Knox 5-Light Globe Chandelier, Natural Aged Brass

  • Mfr # 21635CLNAB

  • Zoro # G014704953


product price: $218.00
/ea
Free Shipping & Returns

Key Features

Lamp Quantity
5
Energy Star Compliant
No
Height
8 in
Light Type
Incandescent
Max. Fixture Wattage
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21635CLNAB
Zoro #
G014704953
UPC #
783209296299
Country of Origin
China

Dimensions

Length
30 in
Height
8 in
Width
30 in

Details

Item
Chandelier
Lamp Quantity
5
Energy Star Compliant
No
Light Type
Incandescent
Max. Fixture Wattage
60W
Lamp Included
No
Color
Natural Aged Brass
Lighting Certification
cETLus
Material
Steel,Glass
Bulb Type
E26 Medium
Color Designation
Dry
Shade Material
Glass

Description

Clear glass globes on a Natural Aged Brass frame create a transitional design that is sure to please. The sloping arms level out to create a simple Mid Century Modern configuration. A full range of the products in this collection include chandeliers, pendants, flush mounts, and sconces.


  • •Natural aged brass finish chandelier from the Knox collection
  • •Constructed from high quality steel and glass
  • •This fixture utilizes five 60-watt E26 medium incandescent bulbs (not included)
  • •Safety rated for dry locations and is suitable for dry indoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.