Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rail 24 LED Bath Bar CCT Select

  • Mfr # 52132SN

  • Zoro # G408971176


product price: $94.00
/ea
Free Shipping & Returns

Key Features

Height
4.75 in
Lamp Type
LED
Voltage
120V
Number of Lights
1
Color Temp.
Select 27/35/40 K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
52132SN
Zoro #
G408971176
UPC #
783209289277
Country of Origin
China

Dimensions

Height
4.75 in
Width
24 in
Depth (In)
2.75 in

Details

Item
Bath Vanity
Housing Finish
Satin Nickel
Lamp Type
LED
Voltage
120V
Number of Lights
1
Color Temp.
Select 27/35/40 K
Dimmable
Dimmable
Standards
cETLus
Application
Residential
Material
Aluminum
Lamp Watts
16W
Lamp Included
Yes
Lens Material
Polycarbonate
Weight (Lbs)
2.02 lbs
Color Rendering Index
90
Lumens
1600
Indoor or Outdoor
Indoor
Bulb Base Type
AC Integrated

Description

Tubular shaped White acrylic diffusers mount to frames of Polished Chrome, Satin Nickel, or Black. Powered by 3000K LED these fixtures work well in a variety of contract applications.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.