
Stefan 5-Light Chandelier
Mfr # 10065FTBK
Zoro # G708971135
product price: $184.00
/ea
Free Shipping & Returns
Key Features
Housing Finish
Black
Lamp Type
Incandescent
Fixture Wattage
60W
Width
25 in
Dimmable
Dimmable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10065FTBK
Zoro #
G708971135
UPC #
783209263413
Country of Origin
China
Dimensions
Width
25 in
Height
23.5 in
Length
25 in
Details
Item
Single-Tier Chandelier
Housing Finish
Black
Lamp Type
Incandescent
Fixture Wattage
60W
Dimmable
Dimmable
Voltage
120V
Standards
cULus
Color
Nickel
Application
Residential
Material
Steel, Glass
Bulb Base Type
E26 Medium
Lens Material
Frosted Glass
Weight (Lbs)
10 lbs
Indoor or Outdoor
Indoor
Description
A transitional look that works in a broad range of interiors featuring metal frames finished in either Oiled Rubbed Bronze for the traditional home or Satin Nickel for a more contemporary look. Simple Frost glass shades compliment the overall design.
- •Black finish chandelier from the Stefan collection
- •Constructed from high quality steel and glass
- •This fixture utilizes five 60-watt E26 medium incandescent bulbs (not included)
- •Safety rated for dry locations and is suitable for dry indoor areas
- •Covered by a 1 year limited manufacturer warranty
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.