Zoro Homepage

Sutton Place VX 2-Light Outdoor Hanging Lantern

  • Mfr # 40239CLBK

  • Zoro # G908400411


product price: $268.00
/ea
Free Shipping & Returns

Key Features

Bulb Base Type
E12 Candelabra
Height
23.5 in
Dimmable
Dimmable
Application
Residential
Material
EPMM Vivex, Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40239CLBK
Zoro #
G908400411
UPC #
783209272903
Country of Origin
China

Dimensions

Width
10 in
Height
23.5 in

Details

Item
Outdoor Pendant
Bulb Base Type
E12 Candelabra
Dimmable
Dimmable
Application
Residential
Material
EPMM Vivex, Glass
Weight
8.01 lbs
Color
Nickel
Finish
Black
Voltage
120V
Standard
cETLus
Light Bulb Wattage
40W
Indoor/Outdoor
Outdoor
Lens Material
Clear Glass
Bulb Type
Incandescent

Description

Stately outdoor sconces reference classic lantern shapes and are constructed of Maxim's proprietary Vivex composite, a robust weather-resistant materials withstand harsh weather climates. Available in several sizes and illuminated with clusters of candle sockets, this is a timeless design built to last.


  • •Black finish outdoor pendant light from the Sutton Place VX collection
  • •Constructed from high quality epmm vivex and glass
  • •This fixture utilizes two 40-watt E12 candelabra incandescent bulbs (not included)
  • •Safety rated for damp locations and is suitable for damp indoor areas or covered outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.