Zoro Homepage

Tommy 12'' 2-Light Surface Mount, Satin Brass

  • Mfr # 10494WTSBR

  • Zoro # G014704632


product price: $138.00
/ea
Free Shipping & Returns

Key Features

Length
12 in
Width
12 in
Energy Star Compliant
No
Lamp Quantity
2
Lighting Certification
cULus
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10494WTSBR
Zoro #
G014704632
UPC #
783209323209
Country of Origin
China

Dimensions

Length
12 in
Width
12 in
Height
4 in

Details

Item
Flush Mount
Energy Star Compliant
No
Lamp Quantity
2
Lighting Certification
cULus
Lighting Technology
Incandescent
Max. Fixture Wattage
7W
Color
Satin Brass
Housing Material
Steel
Lamp Included
No
Bulb Type
E26 Medium
Damp/Wet Rating
Dry
Shade Material
Acrylic

Description

  • •Satin brass finish flush mount light from the Tommy collection
  • •Constructed from high quality steel
  • •This fixture utilizes two 7-watt E26 medium incandescent bulbs (not included)
  • •Safety rated for dry locations and is suitable for dry indoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.