Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Zeta Large LED Pendant

  • Mfr # 24176BK

  • Zoro # G008971248


product price: $1,338.00
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Color
Nickel
Height
30.75 in
Lamp Type
LED
Voltage
120V
CRI
90
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24176BK
Zoro #
G008971248
UPC #
783209263536
Country of Origin
China

Dimensions

Height
30.75 in
Width
26 in
Overall Length
28.5 in

Details

Color
Nickel
Housing Finish
Black
Lamp Type
LED
Voltage
120V
Item
Suspension Pendant
CRI
90
Application
Residential
Lamp Included
Yes
Color Temperature
3000 K
Watts
8W
Dimmable
Dimmable
Material
Steel + Aluminum
Standards
cETLus
Bulb Base Type
Dedicated LED
Lumens
1600
Weight (Lbs)
13.2 lbs
Indoor or Outdoor
Indoor
Lens Material
Glass

Description

A geometrical marvel of design and craft, the Zeta collection's abstract form seemingly twirls as if in movement. An elusive orb of clear glass casts light both up and downward through indelicate steel spindles in your choice of Natural Aged Brass, Matte Black or Matte White creating a remarkable filigree of light. Available in multiple sizes of pendants, a ceiling mount, and an ADA wall sconce, this collection of products serve as the ultimate focal point of a room.


  • •Black finish pendant light from the Zeta collection
  • •Constructed from high quality steel and aluminum
  • •This fixture utilizes two 8-watt DEdicated LED bulbs (integrated)
  • •Safety rated for damp locations and is suitable for damp indoor areas or covered outdoor areas
  • •Covered by a 1 year limited manufacturer warranty

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.