Zoro Homepage

Loft 5-Light 25" Wide Oil Rubbed Bronze Chandelier

  • Mfr # 70005OI

  • Zoro # G1892507


product price: $198.00
/ea
Free Shipping & Returns

Key Features

Lamp Type
E12 Candelabra
Fixture Wattage
300 W
Light Type
Incandescent
Number of Lights
5
Collection
Loft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70005OI
Zoro #
G1892507
UPC #
783209014473
Country of Origin
China

Dimensions

Length
25 in
Height
23 in
Width
25 in
Chain Length
36 in
Cord Length
120 in
Maximum Hanging Length
59 in
Canopy Length
5 in
Canopy Width
5 in
Minimum Hanging Length
25 in
Canopy Height
1 in

Details

Item
Single-Tier Chandelier
Housing Finish
Oil Rubbed Bronze
Lamp Type
E12 Candelabra
Fixture Wattage
300 W
Light Type
Incandescent
Number of Lights
5
Collection
Loft
Lamp Watts
60 W
Dimmable
Yes
Voltage
120 V
Material
Steel
Bulb Included
No
Slope Angle
120°
Location Rating
Dry

Description

Simple yet stylish, this collection is perfect for any decor. Offered in Oil Rubbed Bronze or Satin Nickel finishes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.